Shop All Feeler Gauges
Holex
Steel Feeler Gauges, Number of blades: 32
Mfr # 478100 32
Zoro # G709617346
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Blade Length (In.) 100 mm
- Accuracy T3
- Number of Blades 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 478100 32
- Zoro # G709617346
- UPC # 4045197437266
- Country of Origin China
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 100 mm |
Details
Item | Thickness gauge |
Material | Steel |
Accuracy | T3 |
Number of Blades | 32 |
Description
Hard spring steel blades- clearly labelled. Equal width steel blades- pivoted on a riveted joint to fold away. Tapered steel blades. In nickel-plated casing- with clamp. Steel feeler gauge- ground- accuracy T3. Feeler gauge. Standard: Works standard Blade thicknesses: 0.03-0.10 0.01 increments 0.10-1.0 0.05 increments 0.125- 0.18- 0.23- 0.28- 0.32- 0.075 mm Blade length: 100 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Hammer, Chipping, 29 CFM (4A2SA)
- KNIPEX 8 in Bent Long Nose Plier Plastic Coated Handle (38 71 200)
- VERSADRIVE HMT Impact Reamer 1/2 in. (501040-0040)
- SUP-R-DROP Drop-in Anchor Setting Tool, 3/4 In (1334700)
- HOLEX Steel Feeler Gauges on a Ring, Number of blades: 20 (478220 20)
- HOLEX Brass Feeler Gauges, Number of blades: 20 (478210 20)
- HOLEX Steel Feeler Gauges, Number of blades: 20 (478200 20)
- LISLE VALVE TAPPET FEELER GAUGE (LI68050)
- PRECISION BRAND Feeler Gauge, 0.0220x12 L, PK12 (19635)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0090 In (19365)
- INSIZE Feeler Gauge, 6-49/64" Blade Length (4608-31)
- Holex Precision Gauges & Accessories