Shop All Feeler Gauges
Holex
Steel Feeler Gauges, Number of blades: 20
Mfr # 478200 20
Zoro # G909617290
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Blade Length (In.) 100 mm
- Accuracy T2
- Number of Blades 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 478200 20
- Zoro # G909617290
- UPC # 4045197207470
- Country of Origin China
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 100 mm |
Details
Item | Thickness gauge |
Material | Steel |
Accuracy | T2 |
Number of Blades | 20 |
Description
Hard spring steel blades- clearly labelled. Equal width steel blades- pivoted on a riveted joint to fold away. Tapered steel blades. In nickel-plated casing- with clamp. Steel feeler gauge- accuracy class T2. Feeler gauge. Standard: Works standard Blade thicknesses: 0.05 -1.0 0.05 increments mm Blade length: 100 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 2-1/8 (9AB18)
- WOODOWL Standard Spurred Deep Cut Auger #600 - 24" x 5/8" (06107)
- FLEXCART FC-100 Tool Utility Cart, 7 Drawer, Black, Steel, Aluminum, 14-1/2 in W x 14 in D x 45 in H (FC-100CSNT)
- CRESCENT 30" Indexing Flat Pry Bar (DB30X-06)
- HOLEX Steel Feeler Gauges on a Ring, Number of blades: 20 (478220 20)
- HOLEX Brass Feeler Gauges, Number of blades: 20 (478210 20)
- PERFORMANCE TOOL Tappet Gauge Feeler Gauge-Ta, W130C (W130C)
- ASSEMBLY TOOL Feeler Gauge, 0.452 In Thick, 4 In L Blade (L - 7)
- MITUTOYO Feeler Gage (184-303S)
- PRECISION BRAND Feeler Gauge, SS, 0.0005in, PK12 (77740)
- PRECISION BRAND Feeler Gauge, 0.0160x12 L, PK12 (19515)
- Holex Precision Measuring Tools