Shop All Feeler Gauges
Holex
Steel Feeler Gauges, Number of blades: 20
Mfr # 478100 20
Zoro # G609617170
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Blade Length (In.) 100 mm
- Number of Blades 20
- Accuracy T3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 478100 20
- Zoro # G609617170
- UPC # 4045197207449
- Country of Origin China
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 100 mm |
Details
Item | Thickness gauge |
Material | Steel |
Number of Blades | 20 |
Accuracy | T3 |
Description
Hard spring steel blades- clearly labelled. Equal width steel blades- pivoted on a riveted joint to fold away. Tapered steel blades. In nickel-plated casing- with clamp. Steel feeler gauge- ground- accuracy T3. Feeler gauge. Standard: Works standard Blade thicknesses: 0.05 -1.0 0.05 increments mm Blade length: 100 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Metric Plain Hex Key, 5 mm Tip Size, 7 3/4 in Long, 3 5/16 in Short (000961940)
- RICHELIEU HARDWARE 2 3/8-inch (60 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (961641)
- CHAMPION TOOL STORAGE FMPro Top Chest/Cabinet With Casters, 10 Drawer, Black, Steel, 27 in W x 20 in D (FMP2710RC-BK)
- CMT ORANGE TOOLS JIG SAW BLADES FIBER & PLASTER CARBIDE TIPPED, 3 Pack, 3PK (JT341HM-3)
- HOLEX Brass Feeler Gauges, Number of blades: 20 (478210 20)
- HOLEX Steel Feeler Gauges on a Ring, Number of blades: 20 (478220 20)
- HOLEX Steel Feeler Gauges, Number of blades: 20 (478200 20)
- DB ELECTRICAL Feeler Gauge For Industrial Tractors (3000-6100)
- PRECISION BRAND Feeler Gauge, 0.0340x12 L, PK12 (19775)
- ASSEMBLY TOOL Feeler Gauge, 0.236 In Thick, 3 In L Blade (S - 612)
- PROTO Feeler Gauge, 0.004 In, 12 In L (J004L)
- Holex Precision Measuring Tools