Shop All Feeler Gauges
Holex
Steel Feeler Gauges, Number of blades: 13
Mfr # 478200 13
Zoro # G109617250
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Blade Length (In.) 100 mm
- Number of Blades 13
- Accuracy T2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 478200 13
- Zoro # G109617250
- UPC # 4045197207463
- Country of Origin China
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 100 mm |
Details
Item | Thickness gauge |
Material | Steel |
Number of Blades | 13 |
Accuracy | T2 |
Description
Hard spring steel blades- clearly labelled. Equal width steel blades- pivoted on a riveted joint to fold away. Tapered steel blades. In nickel-plated casing- with clamp. Steel feeler gauge- accuracy class T2. Feeler gauge. Standard: Works standard Blade thicknesses: 0.05 - 0.25 0.05 increments 0.3 -1.0 0.1 increments mm Blade length: 100 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Shim, 54529 (54529)
- KRAFT TOOL Elite Series SS, 8"x6" 3/4"R (CFE104K)
- J.W. WINCO DIN508-14-M10-10 T-Slot Nut Steel (A80234)
- WESTWARD Band Saw Blade, 11 ft. 6 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX71)
- HOLEX Steel Feeler Gauges, Number of blades: 20 (478200 20)
- HOLEX Steel Feeler Gauges on a Ring, Number of blades: 20 (478220 20)
- HOLEX Brass Feeler Gauges, Number of blades: 20 (478210 20)
- PRECISION BRAND Feeler Gauge, 0.0400x12 L, PK12 (19790)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG JACOBS ENG BRAKE DETROIT DIESEL (KH3078)
- PRECISION BRAND Feeler Gauge, 0.0040x12 L, PK12 (19235)
- PROTO FEELER GAUGE LONG BLADE (POJ015L)
- Holex Feeler Gauges