Shop All Hand Files and Rasps
Holex
Square file, Cut 2, Length without tang: 250 mm
Mfr # 512210 250
Zoro # G809578363
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape D
- Width 9 mm
- Cut Type 2
- Blade Length 250 mm
- Shape Square, Taper Plain End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 512210 250
- Zoro # G809578363
- UPC # 4045197571656
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Width | 9 mm |
Blade Length | 250 mm |
Details
Item | Engineer's file |
Profile Shape | D |
Cut Type | 2 |
Shape | Square, Taper Plain End |
Standards | DIN 7261 |
Description
The blanks are forged and ground, manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file. Cuts on all faces. Application: The quality file for workshop use with long tool life and high removal rate. Standard: DIN 7261 Form D Standard: DIN 7261 Width: 9 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Harlingen 3" 3-Jaw Lathe Chuck Plain Back (9712-1105)
- OLYMPIA TOOLS KNIFE CAMO TURBO X (33-130)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1136200)
- WESTWARD Drive Pin Punch, 1/16 In Tip, 4 1/8 In L (2AJD5)
- HOLEX File Set with 2-Component Handle, 5 Pieces in a Tool Roll, Cut 2, Length without Tang: 200 mm (517420 200)
- HOLEX File Set with 2-Component Handle, 5 Pieces in a Tool Roll, Cut 2, Length without Tang: 250 mm (517420 250)
- HOLEX Three square file- Cut 3- Length without tang: 200 mm (511220 200)
- HOLEX Workshop file set in Heavy Duty Foam, 5 Pc (952211 5)
- WESTWARD Cabinet Rasp File, Smooth, Half Rnd, 10 In (10Z725)
- CENTURY DRILL & TOOL File 4-In-1 Half Round 8"-Double/Rasp Cut (4060)
- PFERD 8" Diamond Machinist File - Half Round, Medium Cut (04063)
- Holex Hand Files and Rasps