Shop All Hand Files and Rasps
Holex
Square file, Cut 2, Length without tang: 200 mm
Mfr # 512210 200
Zoro # G009578446
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape D
- Width 7 mm
- Cut Type 2
- Blade Length 200 mm
- Shape Square, Taper Plain End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 512210 200
- Zoro # G009578446
- UPC # 4045197571649
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Width | 7 mm |
Blade Length | 200 mm |
Details
Item | Engineer's file |
Profile Shape | D |
Cut Type | 2 |
Shape | Square, Taper Plain End |
Standards | DIN 7261 |
Description
The blanks are forged and ground, manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file. Cuts on all faces. Application: The quality file for workshop use with long tool life and high removal rate. Standard: DIN 7261 Form D Standard: DIN 7261 Width: 7 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Telescoping Gage (229E)
- WESTWARD 135 Deg. Jobber Length Drill Bit (401J76)
- XTREME BLU-MOL 1-7/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5135B)
- BON TOOL Bon 14-219 Grout Bag, Disposable Plastic 21", (50/Pkg) (14-219)
- HOLEX Workshop file set in Heavy Duty Foam, 5 Pc (952211 5)
- HOLEX Three square file- Cut 3- Length without tang: 200 mm (511220 200)
- HOLEX File Set with 2-Component Handle, 5 Pieces in a Tool Roll, Cut 2, Length without Tang: 250 mm (517420 250)
- HOLEX File Set with 2-Component Handle, 5 Pieces in a Tool Roll, Cut 2, Length without Tang: 200 mm (517420 200)
- DRILL AMERICA 12" Flat Second File (DIC03797)
- TOTALTURF 0.25 in. Dia. x 1.38 in. Tempered Steel Rotary Rasp Cylindrical with Round End Bastard Cut (TO3328564)
- CRESCENT NICHOLSON No. 1 Regular Bolt Thread Restoring File (T33001)
- Holex Hand Files and Rasps