Shop All Spring Clamps
Holex
Spring Clamp Set, 4 Pc
Mfr # 860352 25SET
Zoro # G411469998
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 20 mm
- Max. Jaw Opening 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 860352 25SET
- Zoro # G411469998
- Country of Origin China
- Category Spring Clamps
Dimensions
Throat Depth | 20 mm |
Details
Item | Spring Clamp |
Max. Jaw Opening | 25 mm |
Description
Spring Clamp Set, 4 Pc. Version: Lightweight and handy version with ergonomic handles. Movable contact faces which adjust optimally to the various contours. Jaw capacity: 25 mm Throat: 20 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2-1/2'' Die (2'' Conduit) (HPD212)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/8x3/8x3/4x2-1/2 (C41253)
- PROTO 1/2 in Drive, 14mm Metric Socket, 6 Points (J5441-14MXL)
- WESTWARD 1/2 in Drive Impact Socket 5/8 in Size 6 pt Deep Depth, Black Oxide (4LXL7)
- IRWIN Spring Clamp, 1in, PK5 (222601)
- BESSEY Xm10 4 in. Metal Spring Clamp (CXM10)
- COMPONENT HARDWARE Brushed Aluminum Corner Adjustable Under (A37-1010)
- WESTWARD Spring Clamp, 1 In, 4 In Length (4CN91)
- TOOLRICH Spring Clamp , 12PK (2220918)
- BESSEY Trigger Clamps 2 X 12 In 100 Ehkm122Pk (EHKM12-2PK)
- PALMGREN Spring Clamp 2in w/Grip (64012)
- Holex Spring Clamps