Shop All Spring Clamps
Holex
Spring Clamp, Jaw Capacity: 75mm
Mfr # 860351 75
Zoro # G211469976
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 65 mm
- Jaw Capacity 75 mm
- Max. Jaw Opening 75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 860351 75
- Zoro # G211469976
- Country of Origin China
- Category Spring Clamps
Dimensions
Throat Depth | 65 mm |
Details
Item | Spring Clamp |
Jaw Capacity | 75 mm |
Max. Jaw Opening | 75 mm |
Description
Spring Clamp, Jaw Capacity: 75mm. Version: Lightweight and handy version with ergonomic handles. Movable contact faces which adjust optimally to the various contours. With ergonomic 2-component handles. Jaw capacity: 75 mm Throat: 65 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Reversible Wainscotings Bit, 7/16" Cut L (99-470)
- OSG Jobber Drill Bit, #29, HSS-E (16514615)
- AMPG Vise Work Stop, 8" Vise (Z9015)
- PROTO 3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points (J5016B)
- HOLEX Spring Clamp Set, 4 Pc (860352 25SET)
- IRWIN 3" Resin Spring Clamp (58300)
- SURTEK Spring Clamp 8 (PR300)
- BESSEY Spring Clamp, Steel, 1" (XM3)
- BESSEY Xm10 4 in. Metal Spring Clamp (CXM10)
- GREAT NECK Clamps G/N 3 in. Spring (3SC)
- ARROW FASTENER Pony 3 Spring Clamp (3203-HT)
- Holex Spring Clamps