Shop All Spring Clamps
Holex
Spring Clamp, Jaw Capacity: 50mm
Mfr # 860351 50
Zoro # G111469991
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 50 mm
- Throat Depth 45 mm
- Max. Jaw Opening 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 860351 50
- Zoro # G111469991
- Country of Origin China
- Category Spring Clamps
Dimensions
Throat Depth | 45 mm |
Details
Item | Spring Clamp |
Jaw Capacity | 50 mm |
Max. Jaw Opening | 50 mm |
Description
Spring Clamp, Jaw Capacity: 50mm. Version: Lightweight and handy version with ergonomic handles. Movable contact faces which adjust optimally to the various contours. With ergonomic 2-component handles. Jaw capacity: 50 mm Throat: 45 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. 6 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (18837D2B103200)
- LEATHERMAN Multi-Tool, SS, 17 Tools, Rebar (831547)
- EKLIND HexKeySt, L, 3 1/32 in to 6 37/64 in (10609)
- KO-KEN Bit PH3 100mm 1/4 Hex Drive (121P.100-3)
- HOLEX Spring Clamp Set, 4 Pc (860352 25SET)
- TEKTON 1 Inch Nylon Spring Clamp (3914)
- PALMGREN Spring Clamp 2in w/Grip (64012)
- BESSEY SPRING CLAMP PLASTIC 2 in. (XC5AC)
- WESTWARD Spring Clamp, 2 In, No-Slip (3KB96)
- COMPONENT HARDWARE ZP Steel Mounting Plate With 3/4-10 Tapp (A44-X341-C)
- PALMGREN Spring Clamp 4in w/o Grip (64024)
- Holex Spring Clamps