Shop All Spring Clamps
Holex
Spring Clamp, Jaw Capacity: 38mm
Mfr # 860351 38
Zoro # G811470006
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 30 mm
- Jaw Capacity 38 mm
- Max. Jaw Opening 38 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 860351 38
- Zoro # G811470006
- Country of Origin China
- Category Spring Clamps
Dimensions
Throat Depth | 30 mm |
Details
Item | Spring Clamp |
Jaw Capacity | 38 mm |
Max. Jaw Opening | 38 mm |
Description
Spring Clamp, Jaw Capacity: 38mm. Version: Lightweight and handy version with ergonomic handles. Movable contact faces which adjust optimally to the various contours. Jaw capacity: 38 mm Throat: 30 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Single Setting Torque Wrench, 6 1/2" L (5T-IW)
- ARROW FASTENER Staple/Nail Gun, Flat, Use T50 Staples (T50PBN-4)
- KIPP Latches with spring clip Style A (K0043.1430701)
- AMPCO SAFETY TOOLS Pry Bar, 9 in. OAL (CJ-1-ST)
- HOLEX Spring Clamp Set, 4 Pc (860352 25SET)
- WESTWARD Spring Clamp, 3 In, 9 In Length (5A319)
- TEKTON 1 Inch Nylon Spring Clamp (3914)
- HOME PLUS Mini Spring Clamp Set 6 pk, 6PK (DRD60075)
- ARROW FASTENER Pony 3 Spring Clamp (3203-HT)
- WESTWARD Spring Clamp, 1 In, No-Slip (3KB95)
- WESTWARD Spring Clamp, Steel, 4-1/4 in Overall L (806EP9)
- Holex Spring Clamps