Shop All Vise and Clamp Parts
Holex
Spare-parts Set for Machine Vise, 9 Pieces
Mfr # 362199 9
Zoro # G909617146
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spindle bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 362199 9
- Zoro # G909617146
- UPC # 4062406384272
- Country of Origin Taiwan, Province of China
- Category Vise and Clamp Parts
Details
Type | Spindle bearing |
Description
Suitable for : Stationary machine Vise No. 362175. Supplied with: 2 pcs. scraper- 2 pcs. C-rings- 3 pcs. O-rings- 1 pc. hemisphere- 1 pc. ball bearing. suitable for colour code: NC-HOLEX
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Grip Handle 3/8in Drive 72T Ratchet (ST12971G)
- ATA Turning Insert, DCMT21.51, AF, AT201 GRD (90015)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 2 mm Tip, 1 3/4 in L (20HW83)
- MAKITA 4-3/4" x 19" Pointed Spade, Makita Large Shank (B-10300)
- HOLEX Front Jaw Vee Block, Type: 150 (362180 150)
- HOLEX Front Jaw Serrated, Type: 150 (362179 150)
- HOLEX Crank Handle for Machine Vise, Type: 2 (362190 2)
- HHIP M3.5 X 11 Screw (2100-0083)
- PANAVISE Replacement Knob Kit, Bench Vise, ABS, Blk (319)
- IRWIN Clamp Locking Replacement Pads, 40153 (VGP40153)
- WALTER Assembly Parts and Accessories KN109 (KN109)
- Holex Machine Tool Parts