Shop All Carbide End Mills
Holex
Solid Carbide Square End Mill, 6 mm, TiAlN Coated
Mfr # 202760 6
Zoro # G709578746
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Solid carbide
- Milling Diameter 6 mm
- Finish TiAlN
- Shank Type DIN 6535 HB to h6
- Cutting Direction horizontal, oblique and vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 202760 6
- Zoro # G709578746
- UPC # 4045197118035
- Country of Origin China
- Category Carbide End Mills
Dimensions
Milling Diameter | 6 mm |
Overall Length | 58 mm |
Shank Dia. | 6 mm |
Max. Cutting Depth - Side Milling | 16 mm |
Diameter Tolerance | h10 |
Flute Length | 16 mm |
Min. Cutting Depth | 0.01 mm |
Max. Cutting Depth - Slot Milling | 3 mm |
Details
Material | Solid carbide |
Finish | TiAlN |
Shank Type | DIN 6535 HB to h6 |
Cutting Direction | horizontal, oblique and vertical |
Coolant Through | No |
Type | End / face mill - H |
Helix angle | 30 ° |
Correction Factor | 1.25 |
Number of Teeth | 4 |
Slot Milling Feed in Steel | 0.03 mm |
Chamfer Angle | 90 Degrees |
Side Milling Feed in Steel | 0.033 mm |
Description
Eccentric relief ground. Without 45Deg cutting edge chamfer. Through-coolant: no Tolerance nominal dia : h10 No. of teeth Z: 4 Helix angle: 30 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 16 mm Overall length L: 58 mm Shank dia Ds: 6 mm Shank form: HB Feed fz for slot milling in steel < 900N/mm2: 0.03 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #12-24 HSS Combined Drill Bit & Tap (Drap) (DWT12-24DRAP)
- WARWOOD TOOL 3 lb Cold Cutting Chisel, 16 Hickory Handle (45621)
- IRWIN 25 Pc. Metric Tap AND Hex Die Set (97311)
- CHANNELLOCK Channellock® Griplock® GLS-3 3 Piece Offset Tongue & Groove Plier Set (GLS-3)
- HOLEX Solid Carbide Square End Mill, 3 mm, TiAlN Coated (202760 3)
- HOLEX Solid Carbide Square End Mill, 4 mm, TiAlN Coated (202760 4)
- HOLEX Solid Carbide Square End Mill, 12 mm, TiAlN Coated (202760 12)
- MICRO 100 Carbide End Mill, 3/8 In, Cut 7/8 In, 4 FLT (SHR-375-4X)
- MICRO 100 Carbide End Mill, 0.025, Cut 0.075, 2 FLT (RME-025-2X)
- ZORO SELECT End Mill, 4 Flutes, TiAlN (223-888882)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 9/16 Cut L (33584)
- Holex End Mills