Shop All Carbide End Mills
Holex
Solid Carbide Square End Mill, 16 mm, Uncoated
Mfr # 202241 16
Zoro # G309578351
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid carbide
- Finish uncoated
- Shank Type DIN 6535 HA to h6
- Shank Dia. 16 mm
- Cutting Direction horizontal, oblique and vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 202241 16
- Zoro # G309578351
- UPC # 4045197767073
- Country of Origin Germany
- Category Carbide End Mills
Dimensions
Milling Diameter | 16 mm |
Overall Length | 92 mm |
Shank Dia. | 16 mm |
Max. Cutting Depth - Side Milling | 32 mm |
Diameter Tolerance | e8 |
Flute Length | 32 mm |
Min. Cutting Depth | 0.01 mm |
Max. Cutting Depth - Slot Milling | 16 mm |
Details
Material | Solid carbide |
Finish | uncoated |
Shank Type | DIN 6535 HA to h6 |
Cutting Direction | horizontal, oblique and vertical |
Type | End / face mill - W |
Coolant Through | No |
Helix angle | 45 ° |
Correction Factor | 3 |
Slot Milling Feed in Short-Chipping Aluminium | 0.065 mm |
Number of Teeth | 3 |
Side Milling Feed in Short-Chipping Aluminium | 0.09 mm |
Chamfer Angle | 90 Degrees |
Description
Eccentric relief ground- additionally finish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. Application: For roughing and finishing. Through-coolant: no Tolerance nominal dia : e8 No. of teeth Z: 3 Helix angle: 45 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 3 Flute length Lc: 32 mm Overall length L: 92 mm Shank dia Ds: 16 mm Feed fz for slot milling in short-chipping aluminium: 0.065 mm Feed fz for side milling in short-chipping aluminium: 0.09 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 7 mm Angle Head Open End Wrench (WAE84007)
- DEWALT 5 in. / 6 in. Brushless Small Angle Grinder with Variable Speed Slide Switch, INOX (DWE43240INOX)
- WIDIA Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432MR WP15CT)
- KLEIN TOOLS Ratcheting ACSR Cable Cutter (63607)
- HOLEX Solid Carbide Square End Mill, 4 mm, TiAlN Coated (202760 4)
- HOLEX Solid Carbide Square End Mill, 12 mm, TiAlN Coated (202760 12)
- HOLEX Solid Carbide Square End Mill, 10 mm, TiAlN Coated (202760 10)
- HOLEX Solid Carbide Square End Mill, 8 mm, TiAlN Coated (202760 8)
- HOLEX Solid Carbide Square End Mill, 3 mm, TiAlN Coated (202760 3)
- HOLEX Solid Carbide Square End Mill, 6 mm, TiAlN Coated (202760 6)
- MICRO 100 Carbide End Mill, Dia 3/8 In, Cut L 7/8 In (EMS-375-3X)
- Holex Carbide End Mills