Shop All Carbide End Mills
Holex
Solid Carbide Square End Mill, 12 mm, Uncoated
Mfr # 202241 12
Zoro # G609578327
product price: $79.85
/ea
Free Shipping & Returns
$79.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid carbide
- Finish uncoated
- Type End / face mill - W
- Coolant Through No
- Shank Type DIN 6535 HA to h6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 202241 12
- Zoro # G609578327
- UPC # 4045197767066
- Country of Origin Germany
- Category Carbide End Mills
Dimensions
Milling Diameter | 12 mm |
Overall Length | 83 mm |
Shank Dia. | 12 mm |
Flute Length | 24 mm |
Max. Cutting Depth - Slot Milling | 12 mm |
Diameter Tolerance | e8 |
Max. Cutting Depth - Side Milling | 24 mm |
Min. Cutting Depth | 0.01 mm |
Details
Material | Solid carbide |
Finish | uncoated |
Type | End / face mill - W |
Coolant Through | No |
Shank Type | DIN 6535 HA to h6 |
Cutting Direction | horizontal, oblique and vertical |
Helix angle | 45 ° |
Slot Milling Feed in Short-Chipping Aluminium | 0.05 mm |
Chamfer Angle | 90 Degrees |
Side Milling Feed in Short-Chipping Aluminium | 0.07 mm |
Correction Factor | 3 |
Number of Teeth | 3 |
Description
Eccentric relief ground- additionally finish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. Application: For roughing and finishing. Through-coolant: no Tolerance nominal dia : e8 No. of teeth Z: 3 Helix angle: 45 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 3 Flute length Lc: 24 mm Overall length L: 83 mm Shank dia Ds: 12 mm Feed fz for slot milling in short-chipping aluminium: 0.05 mm Feed fz for side milling in short-chipping aluminium: 0.07 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (K9543)
- MILWAUKEE TOOL Battery Kit and Reciprocating Saw (48-59-1850, 2621-20)
- KAPRO 441 Super Durable Line Level (441-08)
- EKLIND Metric Plain Ball Hex Key, 3 mm Tip Size, 4 7/8 in Long, 3/4 in Short (19706)
- HOLEX Solid Carbide Square End Mill, 3 mm, TiAlN Coated (202760 3)
- HOLEX Solid Carbide Square End Mill, 12 mm, TiAlN Coated (202760 12)
- HOLEX Solid Carbide Square End Mill, 4 mm, TiAlN Coated (202760 4)
- GWS TOOL GROUP 312187 End Mill (312187)
- OSG Carbide End Mill, HP441, 8.0mm D, 21mm Cut (HP441-3150)
- KODIAK CUTTING TOOLS 1/8 3 Flute Carbide Endmill Single End 45 Deg. ZRN Coated for Aluminum (5449792)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-045-500-010)
- Holex Carbide End Mills