Shop All Carbide End Mills
Holex
Solid Carbide Square End Mill, 12 mm, TiAlN Coated
Mfr # 202760 12
Zoro # G709578647
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid carbide
- Milling Diameter 12 mm
- Finish TiAlN
- Shank Type DIN 6535 HB to h6
- Coolant Through No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 202760 12
- Zoro # G709578647
- UPC # 4045197118066
- Country of Origin China
- Category Carbide End Mills
Dimensions
Overall Length | 84 mm |
Milling Diameter | 12 mm |
Shank Dia. | 12 mm |
Max. Cutting Depth - Side Milling | 28 mm |
Min. Cutting Depth | 0.01 mm |
Flute Length | 28 mm |
Diameter Tolerance | h10 |
Max. Cutting Depth - Slot Milling | 6 mm |
Details
Material | Solid carbide |
Finish | TiAlN |
Shank Type | DIN 6535 HB to h6 |
Coolant Through | No |
Type | End / face mill - H |
Cutting Direction | horizontal, oblique and vertical |
Helix angle | 30 ° |
Slot Milling Feed in Steel | 0.06 mm |
Number of Teeth | 4 |
Chamfer Angle | 90 Degrees |
Correction Factor | 1.25 |
Side Milling Feed in Steel | 0.08 mm |
Description
Eccentric relief ground. Without 45Deg cutting edge chamfer. Through-coolant: no Tolerance nominal dia : h10 No. of teeth Z: 4 Helix angle: 30 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 28 mm Overall length L: 84 mm Shank dia Ds: 12 mm Shank form: HB Feed fz for slot milling in steel < 900N/mm2: 0.06 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Spare Part, Screw M3, 5x0, 6p x 9, 5 (12148037700)
- NUPLA Soft Face Sledge, 8 lb., 31-1/2, Fiberglass (6894269)
- CRESCENT LUFKIN Tape Cmmnd Cntrl 25Ftx1-3/16In (L1025C-02/L025C)
- VEGA Hex 3/16 Power Bit x 3-1/2 (190H1264A)
- HOLEX Solid Carbide Square End Mill, 4 mm, TiAlN Coated (202760 4)
- HOLEX Solid Carbide Square End Mill, 3 mm, TiAlN Coated (202760 3)
- HOLEX Solid Carbide Square End Mill, 8 mm, TiAlN Coated (202760 8)
- HOLEX Solid Carbide Square End Mill, 6 mm, TiAlN Coated (202760 6)
- HOLEX Solid Carbide Square End Mill, 10 mm, TiAlN Coated (202760 10)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 3/8 Cut L (32565TN)
- MICRO 100 Carbide End Mill, 5/16, Cut 1/2, 2 FLT (SEM-312-02X)
- Holex End Mills