Shop All Carbide End Mills
Holex
Solid Carbide Square End Mill, 10 mm, TiAlN Coated
Mfr # 202760 10
Zoro # G309578627
product price: $50.75
/ea
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid carbide
- Milling Diameter 10 mm
- Finish TiAlN
- Shank Dia. 10 mm
- Coolant Through No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 202760 10
- Zoro # G309578627
- UPC # 4045197118059
- Country of Origin China
- Category Carbide End Mills
Dimensions
Milling Diameter | 10 mm |
Overall Length | 73 mm |
Shank Dia. | 10 mm |
Flute Length | 25 mm |
Diameter Tolerance | h10 |
Max. Cutting Depth - Slot Milling | 5 mm |
Max. Cutting Depth - Side Milling | 25 mm |
Min. Cutting Depth | 0.01 mm |
Details
Material | Solid carbide |
Finish | TiAlN |
Coolant Through | No |
Cutting Direction | horizontal, oblique and vertical |
Shank Type | DIN 6535 HB to h6 |
Type | End / face mill - H |
Helix angle | 30 ° |
Side Milling Feed in Steel | 0.06 mm |
Correction Factor | 1.25 |
Slot Milling Feed in Steel | 0.05 mm |
Chamfer Angle | 90 Degrees |
Number of Teeth | 4 |
Description
Eccentric relief ground. Without 45Deg cutting edge chamfer. Through-coolant: no Tolerance nominal dia : h10 No. of teeth Z: 4 Helix angle: 30 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 25 mm Overall length L: 73 mm Shank dia Ds: 10 mm Shank form: HB Feed fz for slot milling in steel < 900N/mm2: 0.05 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 48" L Cast Iron Cast Iron Pipe Wrench 48" (274108)
- KODIAK CUTTING TOOLS .343 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478374)
- CEMENTEX 3/8 SqDr 3/4 Skt 12Pt (IS38-24)
- INSIZE Precision Square, Stainless Steel (4790-1500)
- HOLEX Solid Carbide Square End Mill, 12 mm, TiAlN Coated (202760 12)
- HOLEX Solid Carbide Square End Mill, 6 mm, TiAlN Coated (202760 6)
- HOLEX Solid Carbide Square End Mill, 8 mm, TiAlN Coated (202760 8)
- HOLEX Solid Carbide Square End Mill, 4 mm, TiAlN Coated (202760 4)
- HOLEX Solid Carbide Square End Mill, 3 mm, TiAlN Coated (202760 3)
- COBRA CARBIDE Endmill, Standard Uncoated, 3/8 (22556)
- HARVEY TOOL Undercutting End Mill - 300, 0.2362", Finish - Machining: AlTiN (97926M-C3)
- Holex End Mills