Shop All Carbide-Tipped Drill Bits
Holex
Solid Carbide Drill, 13 mm Dia, 140 Deg Point Angle, AlTiN-Si Coated, Plain Shank
Mfr # 122771 13
Zoro # G109574591
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type DIN 6535 HA to h6
- Finish AlTiN-Si
- Point Angle 140°
- Shank Dia. 13 mm
- Overall Length 124 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 122771 13
- Zoro # G109574591
- UPC # 4062406148263
- Country of Origin Korea, Republic of
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 13 mm |
Overall Length | 124 mm |
Maximum Drilling Depth | 57.5 mm |
Body Dia. | 13 mm |
Flute length | 77 mm |
Diameter Tolerance | m7 |
Details
Shank Type | DIN 6535 HA to h6 |
Finish | AlTiN-Si |
Point Angle | 140° |
Type | Jobber drill |
Fastening Tool Material | Solid carbide |
Series | 6×D |
Standards | DIN 6537 |
Coolant Through | No |
Number of Cutter Heads | 2 |
Feed in Steel | 0.26 mm/rev. |
Ring Color | Green |
Description
Tool specially matched to drilling holes without through-coolant. Concave major cutting edges and a special flute profile ensure a good chip evacuation. The sturdy cutter geometry with special point geometry and 4 cutting edges ensures drilling with good process reliability. A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and extremely wear-resistant and heat-resistant coating.Flute length LC = L2 + 1.5 x DC. Through-coolant: no Standard: DIN 6537 Tolerance nominal dia : m7 Number of cutting edges Z: 2 Tolerance nominal dia : m7 recommended maximum drilling depth L2: 57.5 mm Overall length L: 124 mm Shank dia Ds: 14 mm Feed f in steel < 900N/mm2: 0.26 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 1/4 Power Bit x 2-3/4 (170H1664A)
- KO-KEN Socket set 8mm-19mm Flare Nut 150mm 6 pieces 3/8 Sq. Drive (RS3300FN/6)
- MILWAUKEE TOOL M12 FUEL STUBBY IMP WRENCH 3/8" (ML2554-20)
- DRILL AMERICA 1/8" HSS Sheeters Double End Drill Bit (D/ADE1/8)
- HOLEX Pro Steel Solid Carbide Drill, 9/32 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 9/32)
- HOLEX Pro Steel Solid Carbide Drill, 13/32 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 13/32)
- HOLEX Pro Steel Solid Carbide Drill, 3.5 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 3,5)
- HOLEX Pro Steel Solid Carbide Drill, 3.5 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 3,5)
- HOLEX Pro Steel Solid Carbide Drill, 3/8 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 3/8)
- HOLEX Pro Steel Solid Carbide Drill, 3/16 inch Dia, 140 Deg Point Angle, TiAlN Coated, Through-Coolant (122504 3/16)
- DRILL AMERICA V Solid Carbide Drill Bit (DMODV)
- Holex Drill Bits