Shop All Carbide-Tipped Drill Bits
Holex
Solid Carbide Drill, 12.5 mm Dia, 140 Deg Point Angle, AlTiN-Si Coated, Plain Shank
Mfr # 122771 12,5
Zoro # G209574750
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type DIN 6535 HA to h6
- Finish AlTiN-Si
- Point Angle 140°
- Shank Dia. 12.5 mm
- Overall Length 124 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 122771 12,5
- Zoro # G209574750
- UPC # 4062406148232
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 12.5 mm |
Overall Length | 124 mm |
Maximum Drilling Depth | 58.3 mm |
Body Dia. | 12.5 mm |
Flute length | 77 mm |
Diameter Tolerance | m7 |
Details
Shank Type | DIN 6535 HA to h6 |
Finish | AlTiN-Si |
Point Angle | 140° |
Number of Cutter Heads | 2 |
Type | Jobber drill |
Standards | DIN 6537 |
Series | 6×D |
Coolant Through | No |
Fastening Tool Material | Solid carbide |
Ring Color | Green |
Feed in Steel | 0.26 mm/rev. |
Description
Tool specially matched to drilling holes without through-coolant. Concave major cutting edges and a special flute profile ensure a good chip evacuation. The sturdy cutter geometry with special point geometry and 4 cutting edges ensures drilling with good process reliability. A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and extremely wear-resistant and heat-resistant coating.Flute length LC = L2 + 1.5 x DC. Through-coolant: no Standard: DIN 6537 Tolerance nominal dia : m7 Number of cutting edges Z: 2 Tolerance nominal dia : m7 recommended maximum drilling depth L2: 58.3 mm Overall length L: 124 mm Shank dia Ds: 14 mm Feed f in steel < 900N/mm2: 0.26 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA Cobra 20500 .38 in. x 50 ft. Wire Drain Auger (670380)
- JACOBS S-K3C Self Ejecting Chuck Key (JCM2948P)
- REED R12DN3/4 3/4IN R12-TYPE DIE SEG 05608 (R12DN 3/4)
- WESTWARD I-Beam Level, Aluminum, Bubble, 48 in. (32ZU59)
- HOLEX Pro Steel Solid Carbide Drill, 3/16 inch Dia, 140 Deg Point Angle, TiAlN Coated, Through-Coolant (122504 3/16)
- HOLEX Pro Steel Solid Carbide Drill, 7.3mm Diameter, 140 Degrees Point Angle, TiAlN Coated, Plain Shank (122776 7,3)
- HOLEX Pro Steel Solid Carbide Drill, 9.7 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 9,7)
- HOLEX Pro Steel Solid Carbide Drill, 10.8 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 10,8)
- HOLEX Pro Steel Solid Carbide Drill, 3/8 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 3/8)
- HOLEX Pro Steel Solid Carbide Drill, 9/32 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 9/32)
- BIG HORN 1 Inch Carbide Tipped Spur Bit - 1/2 Inch Shank with 3/8 Inch Hex End (Replaces Templaco MS-401-6C) (70151)
- Holex Carbide-Tipped Drill Bits