Shop All Carbide-Tipped Drill Bits
Holex
Solid Carbide Drill, 12 mm Dia, 140 Deg Point Angle, AlTiN-Si Coated, Plain Shank
Mfr # 122771 12
Zoro # G609574749
$65.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type DIN 6535 HA to h6
- Finish AlTiN-Si
- Point Angle 140°
- Shank Dia. 12 mm
- Overall Length 118 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 122771 12
- Zoro # G609574749
- UPC # 4062406148218
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 12 mm |
Overall Length | 118 mm |
Maximum Drilling Depth | 53 mm |
Body Dia. | 12 mm |
Flute length | 71 mm |
Diameter Tolerance | m7 |
Details
Shank Type | DIN 6535 HA to h6 |
Finish | AlTiN-Si |
Point Angle | 140° |
Coolant Through | No |
Number of Cutter Heads | 2 |
Fastening Tool Material | Solid carbide |
Series | 6×D |
Standards | DIN 6537 |
Type | Jobber drill |
Feed in Steel | 0.2 mm/rev. |
Ring Color | Green |
Description
Tool specially matched to drilling holes without through-coolant. Concave major cutting edges and a special flute profile ensure a good chip evacuation. The sturdy cutter geometry with special point geometry and 4 cutting edges ensures drilling with good process reliability. A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and extremely wear-resistant and heat-resistant coating.Flute length LC = L2 + 1.5 x DC. Through-coolant: no Standard: DIN 6537 Tolerance nominal dia : m7 Number of cutting edges Z: 2 Tolerance nominal dia : m7 recommended maximum drilling depth L2: 53 mm Overall length L: 118 mm Shank dia Ds: 12 mm Feed f in steel < 900N/mm2: 0.2 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Stem Dial Indicator Point, .96", Steel (Z9336S)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 10 Drill Size, Wire, 00785 Drill (480N010)
- KYOCERA Grooving Insert, KCGP 3125R PR930 Grade PVD Carbide (KCGP3125RPR930)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide (CCMT431ENK-AC8025P)
- HOLEX Pro Steel Solid Carbide Drill, 18 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 18)
- HOLEX Pro Steel Solid Carbide Drill, 13/32 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 13/32)
- HOLEX Pro Steel Solid Carbide Drill, 3/8 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 3/8)
- HOLEX Pro Steel Solid Carbide Drill, 3.5 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 3,5)
- HOLEX Pro Steel Solid Carbide Drill, 9.7 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 9,7)
- HOLEX Pro Steel Solid Carbide Drill, 16.2 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 16,2)
- CENTURY DRILL & TOOL Multi-Material Drill Bit, 3/8x3x4-3/4in. (80224)
- Holex Carbide-Tipped Drill Bits