Shop All Carbide-Tipped Drill Bits
Holex
Solid Carbide Drill, 10.5 mm Dia, 140 Deg Point Angle, AlTiN-Si Coated, Plain Shank
Mfr # 122771 10,5
Zoro # G109574911
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type DIN 6535 HA to h6
- Finish AlTiN-Si
- Point Angle 140°
- Shank Dia. 10.5 mm
- Overall Length 118 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 122771 10,5
- Zoro # G109574911
- UPC # 4062406148140
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 10.5 mm |
Overall Length | 118 mm |
Maximum Drilling Depth | 55.3 mm |
Body Dia. | 10.5 mm |
Flute length | 71 mm |
Diameter Tolerance | m7 |
Details
Shank Type | DIN 6535 HA to h6 |
Finish | AlTiN-Si |
Point Angle | 140° |
Type | Jobber drill |
Series | 6×D |
Standards | DIN 6537 |
Coolant Through | No |
Fastening Tool Material | Solid carbide |
Number of Cutter Heads | 2 |
Ring Color | Green |
Feed in Steel | 0.2 mm/rev. |
Description
Tool specially matched to drilling holes without through-coolant. Concave major cutting edges and a special flute profile ensure a good chip evacuation. The sturdy cutter geometry with special point geometry and 4 cutting edges ensures drilling with good process reliability. A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and extremely wear-resistant and heat-resistant coating.Flute length LC = L2 + 1.5 x DC. Through-coolant: no Standard: DIN 6537 Tolerance nominal dia : m7 Number of cutting edges Z: 2 Tolerance nominal dia : m7 recommended maximum drilling depth L2: 55.3 mm Overall length L: 118 mm Shank dia Ds: 12 mm Feed f in steel < 900N/mm2: 0.2 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 5/8 (55440)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (2018212110R)
- BETA Socket End Wrench, Size 13 x 13mm, 6 pt. (933)
- LLAMBRICH USA Keyless Drill Chuck 0.512" Cap., 33JT Mount Size, Steel (JK 16 J-33)
- HOLEX Pro Steel Solid Carbide Drill, 7.3mm Diameter, 140 Degrees Point Angle, TiAlN Coated, Plain Shank (122776 7,3)
- HOLEX Pro Steel Solid Carbide Drill, 13/32 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 13/32)
- HOLEX Pro Steel Solid Carbide Drill, 12.8 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 12,8)
- HOLEX Solid Carbide Drill, 12.5 mm Dia, 140 Deg Point Angle, AlTiN-Si Coated, Plain Shank (122771 12,5)
- HOLEX Solid Carbide Drill, 8.5 mm Dia, 140 Deg Point Angle, AlTiN-Si Coated, Plain Shank (122771 8,5)
- HOLEX Pro Steel Solid Carbide Drill, 16.2 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 16,2)
- HARVEY TOOL Miniature Drill, 0.0330", Number of Flutes: 2 (20260)
- Holex Drill Bits