Shop All Needle Nose Pliers
Holex
Snipe-nose pliers- straight VDE insulated- Overall length: 200mm
Mfr # 713351 200
Zoro # G710591550
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 713351 200
- Zoro # G710591550
- UPC # 4045197888006
- Country of Origin Taiwan, Province of China
- Category Needle Nose Pliers
Description
Very long snipe nose jaws. Cutting edges induction hardened approx. 61 HRC- suitable for cutting hard and soft wire. Serrated inside jaws. Jaws bright finished- handles with multi-component covering. Insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000 V. Standard: DIN ISO 5745 Material: Chrome vanadium steel- drop-forged and oil-hardened. Jaw length: 73 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Hex, Phillips, Nutsetter, Slotted Bit 8 3/4 in, Drive Size: 1/4 in , Num. of pieces:12 (J9322)
- URREA Cushion Grip Screwdriver 3/8X12 Slotted (9412)
- ZORO SELECT Drill Bushing, Type H, Drill Size 25/64 In (H4012JY)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/8, 3/4 Cut L (02558)
- PROTO 5 9/16 in Needle Nose Plier Plastisol Grip Handle (J229-03G)
- DYNAMIC Tools 6" Bent Nose Pliers, Comfort Grip Handle (D055004)
- KNIPEX 6 1/4 in Long Nose Plier Plastic Coated Handle (30 13 160)
- HAKKO/CHP Pointed Nose Pliers With Smooth Jaws (PN-2002)
- XCELITE 5 in Weller(R) Xcelite(R) Needle Nose Plier Ergonomic Handle (NN542N)
- IRWIN 6 in Vise-Grip Long Nose Plier, Side Cutter Pro Touch Handle (2078216)
- KNIPEX 4 1/2 in Chain Nose Plier Multi-Component Grip Handle (35 22 115 ESD)
- Holex Pliers