Shop All Open End Wrenches
Holex
Single open ended wrench fully insulated- Width across flats: 13mm
Mfr # 613333 13
Zoro # G810591528
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 613333 13
- Zoro # G810591528
- UPC # 4067263070085
- Country of Origin China
- Category Open End Wrenches
Description
Drop forged- chrome-plated- with plastic insulation up to 1000 Volt to DIN EN IEC 60900 / VDE0682-201. Material: Chrome vanadium steel. wrench length L: 140 mm Head thickness hmax: 10.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Pipe Tap, 1/4"-18, NPTF (383663TICN)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG120404-NMS WSM10)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 1/2 Diameter, 3PK (22853)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/64 (C20565)
- HOLEX Single open ended wrench fully insulated- Width across flats: 18mm (613333 18)
- HOLEX Double open ended wrench set in Heavy Duty Foam, 10 Pc (952432 10)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 1-1/8X1-1/8 ANGL BLK (MTBLK3722)
- FACOM Short Satin Angle Open-End Wrench - 17 mm (FM-34.17)
- PROTO Open End Wrench, SAE, 1/4" Head Size (J3025)
- CAPRI TOOLS 1/2 in x 9/16 in Super-Thin Open End Wrench (11850-12916)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 30 x 32 mm L.300 mm (40033032)
- Holex Wrenches