Shop All Tool Bags, Backpacks & Totes
Holex
Shaft pockets, Black, 15 Pockets
Mfr # 692255 680X320
Zoro # G811470136
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Closure Type Buckle
- Length 680 mm
- Size 680X320 mm
- Number of Pockets 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 692255 680X320
- Zoro # G811470136
- Country of Origin Viet Nam
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 680 mm |
Size | 680X320 mm |
Width | 320 mm |
Details
Item | Shaft pockets |
Color | Black |
Closure Type | Buckle |
Number of Pockets | 15 |
Primary Application | General Purpose |
Description
Tool Roll with 15 Shaft Pockets. Version: High-quality tool textile bags as a companion for your day-to-day tasks. With reflector strips for good visibility. With shaped and stitched shaft pockets of varying sizes and cover flap for rolling up. The adjustable restraining strap and the plastic snap fastener for one-handed closure and opening ensure the tools are held securely. Material: Made from sturdy polyester fabric. Type of tool storage: Shaft pockets Number of tool pockets: 15
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 20mm 6 Point 65mm 3/8 Sq. Drive (3300M-20)
- EGA MASTER COMBINATION WRENCH 15/16" NON SPARKING Al-Bron (70763)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 3/8x10IN (50529)
- KODIAK CUTTING TOOLS 37/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484732)
- HOLEX Shaft pockets, Tool Binder with 13 Shaft Pockets, Black (692257 1)
- HOLEX Backpack, Rolling Tool Backpack with Telescopic Handle, Black (692270 1)
- HOLEX Backpack, Tool transport system, Black (692267 1)
- BUCKET BOSS Bucket Bag, Brown, Canvas, Polyester, 19 Pockets (25001)
- KLEIN TOOLS Backpack, Black/Gray/Orange, Ballistic Polyester, 21 Pockets (55655)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Maroon, Canvas, 0 Pockets (5105-20)
- SITEPRO 36" (92cm) Heavy Duty Lath Bag (21-236)
- Holex Tool Bags, Backpacks & Totes