Shop All Tool Bags, Backpacks & Totes
Holex
Shaft pockets, Black, 12 Pockets
Mfr # 692255 500X320
Zoro # G911469986
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 500X320 mm
- Number of Pockets 12
- Width 320 mm
- Length 500 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 692255 500X320
- Zoro # G911469986
- Country of Origin Viet Nam
- Category Tool Bags, Backpacks & Totes
Dimensions
Size | 500X320 mm |
Width | 320 mm |
Length | 500 mm |
Details
Item | Shaft pockets |
Color | Black |
Number of Pockets | 12 |
Closure Type | Buckle |
Primary Application | General Purpose |
Description
Tool Roll with 12 Shaft Pockets. Version: High-quality tool textile bags as a companion for your day-to-day tasks. With reflector strips for good visibility. With shaped and stitched shaft pockets of varying sizes and cover flap for rolling up. The adjustable restraining strap and the plastic snap fastener for one-handed closure and opening ensure the tools are held securely. Material: Made from sturdy polyester fabric. Type of tool storage: Shaft pockets Number of tool pockets: 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Two Leg Puyller w/5 Extractor (015450011)
- TOLSEN 3Pc Adjustable Wrench Set Drop Forged Steel, Chrome Finish (15007)
- PROSKIT Die Set HDTV BNC/TNC True 75ohm Coax RG6 (1PK-3003D31)
- ARTU Tngstn Carbide Grit File, 6", Round/Coarse (02949)
- HOLEX Backpack, Tool transport system, Black (692267 1)
- HOLEX Shaft pockets, Black, 15 Pockets (692255 680X320)
- HOLEX Backpack, Rolling Tool Backpack with Telescopic Handle, Black (692270 1)
- HOLEX Shaft pockets, Tool Binder with 13 Shaft Pockets, Black (692257 1)
- KLEIN TOOLS Bag/Tote, Canvas Bag with Connection Points, #4 Canvas (5416OCTO)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Brown, Canvas, 17 Pockets (5102-24SP)
- 2W INTERNATIONAL Deluxe Gear Bag, Lime (GB95-06)
- Holex Tool Bags, Backpacks & Totes