Shop All Screwdriver Sets
Holex
Screwdriver set in Heavy Duty Foam, 11 Pc
Mfr # 953444 11
Zoro # G311470025
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Families Included Screwdrivers
- Height 75 mm
- Width 200 mm
- Depth 500 mm
- Storage Type Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 953444 11
- Zoro # G311470025
- Country of Origin Germany
- Category Screwdriver Sets
Dimensions
Height | 75 mm |
Width | 200 mm |
Depth | 500 mm |
Details
Item | Screwdrivers |
Number of Pieces | 11 |
Tool Families Included | Screwdrivers |
Storage Type | Foam |
Description
Screwdriver set in Heavy Duty Foam, 11 Pc. Version: Popular tool sets in two-color molded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer anthracite- under which the contrast color of blue indicates if a tool is missing. The rigid foam inlays fill 1/4 10 G x 8 G or 250 x 200 mm or 1/2 20 G x 8 G or 500 x 200 mm of the usable drawer area. Suitable for: New GARANT roller cabinets with full extension drawers and a new drawer module of 20 G x 16 G or 500 x 400 mm W x D. Supplied with: Rigid foam inlay- empty No. 952001 size 953444: 1 pc. HOLEX screwdriver for slot-head No. 660701 size 2.5- 3- 3.5- 5.5- 7- 8- 10: 1 pc. each HOLEX screwdriver for Phillips No. 668401 size 0- 1- 2- 3: 1 pc. each Degree of fill of a drawer in units: 8x20 Width: 200 mm Depth: 500 mm Width in G: 8 Depth in G: 20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 12 mm Tip, 3 in L (41411)
- DYNABRADE 68 mm x 196 mm Dynabug II Orbital Sander, Vacuum (58516)
- URREA Tool Box, Steel, Red, 12 in W x 6-1/2 in D x 5-1/2 in H (D1)
- BOSCH Wood Drilling Bit, HSS, 7/8" Bit Size (NKSC14)
- HOLEX 1/2 inch Drive 12 Point Standard Socket Set, 14 Pieces (U63109 12PT)
- HOLEX Screwdriver set for Torx fully insulated- Number of screwdrivers: 7 (625782 7)
- HOLEX Electrician's screwdrivers fully insulated in Heavy Duty Foam, 11 Pc (954534 11)
- HOLEX Electrician's screwdriver set for slot-head fully insulated- Number of screwdrivers: 5 (663311 5)
- HOLEX 1/2 inch Drive 6 Point Standard Socket Set, 14 Pieces (U63109 6PT)
- HOLEX 1/4 inch Drive 6 Point Deep Socket Set, 11 Pieces (U63102 6PT)
- FELO Torx Ergonic Screwdriver Set (6-Piece) (0715753165)
- Holex Screwdriver Sets