Shop All Screwdrivers
Holex
Screwdriver for Torx- fully insulated- Torx profile: TX30
Mfr # 625780 TX30
Zoro # G810591429
product price: $8.65
/ea
$8.65
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
- Brand Holex
- MFR # 625780 TX30
- Zoro # G810591429
- UPC # 4062406059651
- Country of Origin Germany
- Category Screwdrivers
Description
Multi-component power handle with grip zone optimised for torque and comfort. Blade of high-alloy tool steel- handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Blade length: 100 mm overall length: 220 mm
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
- JOHNSON LEVEL & TOOL Cross Line Laser, Int, Red, 100 ft. (40-6230)
- DRILL AMERICA 1/8" HSS Heavy Duty Split Point Stub Drill Bit (D/AST1/8)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 3/16x3/8x1/2x3-1/4 (C33063)
- KT PRO 3/8" Drive Universal Joint (C5371)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 5.5mm (660701 5,5)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 12mm (660701 12)
- HOLEX Screwdriver for Phillips, with power grip, Cross head size: 0 (668401 0)
- HOLEX Screwdriver socket- hexagon- 1/2 inch fully insulated- Hexagon: 6mm (643809 6)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 7mm (660701 7)
- HOLEX Hexagon screwdriver socket 3/8 inch fully insulated- Hexagon: 6mm (637689 6)
- WESTWARD Precision Torx Screwdriver T7 Round (401L59)
- Holex Screwdrivers