Shop All Screwdrivers
Holex
Screwdriver for Pozidriv, with power grip, Cross head size: 3
Mfr # 668501 3
Zoro # G109578605
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Screw Diameter 5.3 to 7.2 mm
- Blade Length 150 mm
- Cross-Head Size 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 668501 3
- Zoro # G109578605
- UPC # 4045197951731
- Country of Origin Poland
- Category Screwdrivers
Dimensions
For Screw Diameter | 5.3 to 7.2 mm |
Blade Length | 150 mm |
Cross-Head Size | 3 |
Details
Item | Screwdrivers |
Description
Multi-component power handle with grip zone optimised for torque and comfort. Blade of chrome vanadium steel surface chrome-plated. Chrom-Top tips for optimum rust protection. for screw dia : 5.3 - 7.2 mm Blade length: 150 mm overall length: 270 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 19.2 in L x 15.2 in W x 7.3 in D (IM2400)
- TECHNIKS Tapping Collet, Size 1 Rigid Tap, 0.194in (19/11-4048)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 17 mm, Metric (SIB23217)
- LENOX LENOX EXTENSION 10""X3/8"" (3084310X)
- HOLEX Screwdriver for Pozidriv, with power grip, Cross head size: 2 (668501 2)
- HOLEX Hexagon screwdriver socket 3/8 inch fully insulated- Hexagon: 5mm (637689 5)
- HOLEX Screwdriver for Phillips, with power grip, Cross head size: 2 (668401 2)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 12mm (660701 12)
- HOLEX Screwdriver for Torx- fully insulated- Torx profile: TX10 (625780 TX10)
- HOLEX Screwdriver socket- hexagon- 1/2 inch fully insulated- Hexagon: 6mm (643809 6)
- VEGA Screwdriver 6- in-1 (VCE6-1)
- Holex Screwdrivers