Shop All Screwdrivers
Holex
Screwdriver for Pozidriv, with power grip, Cross head size: 2
Mfr # 668501 2
Zoro # G209578482
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cross-Head Size 2
- For Screw Diameter 3.1 to 5.2 mm
- Blade Length 100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 668501 2
- Zoro # G209578482
- UPC # 4045197951724
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Cross-Head Size | 2 |
For Screw Diameter | 3.1 to 5.2 mm |
Blade Length | 100 mm |
Details
Item | Screwdrivers |
Description
Multi-component power handle with grip zone optimised for torque and comfort. Blade of chrome vanadium steel surface chrome-plated. Chrom-Top tips for optimum rust protection. for screw dia : 3.1 - 5.2 mm Blade length: 100 mm overall length: 207 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Detent Pin 1/2 x 6-1/2 SS300 PL (DTPS-0500-6500)
- PROTO SKT 1/2DR 31/32 12PT (PO5431)
- INSIZE Bore Gage, Range 0.400 to 0.700 (2323-07)
- CENTURY DRILL & TOOL Metric Tap and Die, 40 Pc Set (98912)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 5.5mm (660701 5,5)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 7mm (660701 7)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 8mm (660701 8)
- HOLEX Screwdriver for Phillips, with power grip, Cross head size: 2 (668401 2)
- HOLEX Screwdriver socket- hexagon- 1/2 inch fully insulated- Hexagon: 5mm (643809 5)
- HOLEX Screwdriver for flat, head, with power grip, Blade width: 3.5mm (660701 3,5)
- WIHA Insulated Phillips Screwdriver #3 Round (32103)
- Holex Screwdrivers