Shop All Screwdrivers
Holex
Screwdriver for Pozidriv, with power grip, Cross head size: 1
Mfr # 668501 1
Zoro # G309578481
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 80 mm
- For Screw Diameter 2.1 to 3 mm
- Cross-Head Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 668501 1
- Zoro # G309578481
- UPC # 4045197951717
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Blade Length | 80 mm |
For Screw Diameter | 2.1 to 3 mm |
Cross-Head Size | 1 |
Details
Item | Screwdrivers |
Description
Multi-component power handle with grip zone optimised for torque and comfort. Blade of chrome vanadium steel surface chrome-plated. Chrom-Top tips for optimum rust protection. for screw dia : 2.1 - 3 mm Blade length: 80 mm overall length: 187 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 14-169 Hoist Arm, Swivel Head (14-169)
- SURTEK Flat Bastard File 12 (120334)
- HUSQVARNA Wet Coring Bit, 3 1/2 In, 14 In D, 1 1/4-7 (Banner-3.5)
- ROTOZIP Jobber Length Drill Bit 2pk. (XB-MP2)
- HOLEX Screwdriver for Torx- fully insulated- Torx profile: TX10 (625780 TX10)
- HOLEX Screwdriver for Phillips, with power grip, Cross head size: 2 (668401 2)
- HOLEX Screwdriver for flat, head, with power grip, Blade width: 3.5mm (660701 3,5)
- HOLEX Screwdriver for Phillips, with power grip, Cross head size: 0 (668401 0)
- HOLEX Hexagon screwdriver socket 3/8 inch fully insulated- Hexagon: 5mm (637689 5)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 8mm (660701 8)
- KLEIN TOOLS 2 Phillips Screw-Holding Screwdriver #2 Round (32216)
- Holex Screwdrivers