Shop All Screwdrivers
Holex
Screwdriver for Phillips, with power grip, Cross head size: 4
Mfr # 668401 4
Zoro # G709578487
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Screw Diameter 7.3 to 12.7 mm
- Cross-Head Size 4
- Blade Length 200 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 668401 4
- Zoro # G709578487
- UPC # 4045197951632
- Country of Origin Poland
- Category Screwdrivers
Dimensions
For Screw Diameter | 7.3 to 12.7 mm |
Cross-Head Size | 4 |
Blade Length | 200 mm |
Details
Item | Screwdrivers |
Description
Multi-component power handle with grip zone optimised for torque and comfort. Blade of chrome vanadium steel surface chrome-plated. Chrom-Top tips for optimum rust protection. for screw dia : 7.3 - 12.7 mm Blade length: 200 mm overall length: 320 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SERIES VSR Electric Drill, 3/8" (PS07216)
- SUPERCUT 93.5-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (432930)
- MKT FASTENING Eye Coupling, 1/4"-20, PK100 (FM1)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Tan, Leather, 8 Pockets (W500)
- HOLEX Electrician's screwdriver for Pozidriv fully insulated- Cross-head size: 1 (668731 1)
- HOLEX Hexagon screwdriver socket 3/8 inch fully insulated- Hexagon: 5mm (637689 5)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 12mm (660701 12)
- HOLEX Screwdriver for flat, head, with power grip, Blade width: 3.5mm (660701 3,5)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 8mm (660701 8)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 7mm (660701 7)
- WIHA Precision Hex Screwdriver, 2 mm (27554)
- Holex Screwdrivers