Shop All Screwdrivers
Holex
Screwdriver for Phillips, with power grip, Cross head size: 3
Mfr # 668401 3
Zoro # G809578424
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cross-Head Size 3
- Blade Length 150 mm
- For Screw Diameter 5.3 to 7.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 668401 3
- Zoro # G809578424
- UPC # 4045197951625
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Cross-Head Size | 3 |
Blade Length | 150 mm |
For Screw Diameter | 5.3 to 7.2 mm |
Details
Item | Screwdrivers |
Description
Multi-component power handle with grip zone optimised for torque and comfort. Blade of chrome vanadium steel surface chrome-plated. Chrom-Top tips for optimum rust protection. for screw dia : 5.3 - 7.2 mm Blade length: 150 mm overall length: 270 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 89-819 1/2" Drive Pear Head Quick-Release„¢ Ratchet (89-819)
- KIPP Adjustable Handle, Steel, Size: 3 5/16-18X30, Black Powder Coated, Comp: Black Oxidized (K0752.3A31X30)
- MILWAUKEE TOOL 500 MCM Copper THHN /XHHW S Bushing for M12 and M18 Cable Strippers (49-16-B500S)
- FOWLER 2D Coaxial Indicator Set - Inch (527100250)
- HOLEX Screwdriver socket- hexagon- 1/2 inch fully insulated- Hexagon: 6mm (643809 6)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 7mm (660701 7)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 12mm (660701 12)
- HOLEX Hexagon screwdriver socket 3/8 inch fully insulated- Hexagon: 5mm (637689 5)
- HOLEX Screwdriver socket- hexagon- 1/2 inch fully insulated- Hexagon: 5mm (643809 5)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 8mm (660701 8)
- BETA Screwdriver 1/8 in Round (012900409)
- Holex Screwdrivers and Nutdrivers