Shop All Screwdrivers
Holex
Screwdriver for Phillips, with power grip, Cross head size: 2
Mfr # 668401 2
Zoro # G409578404
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Screw Diameter 3.1 to 5.2 mm
- Blade Length 100 mm
- Cross-Head Size 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 668401 2
- Zoro # G409578404
- UPC # 4045197951618
- Country of Origin Germany
- Category Screwdrivers
Dimensions
For Screw Diameter | 3.1 to 5.2 mm |
Blade Length | 100 mm |
Cross-Head Size | 2 |
Details
Item | Screwdrivers |
Description
Multi-component power handle with grip zone optimised for torque and comfort. Blade of chrome vanadium steel surface chrome-plated. Chrom-Top tips for optimum rust protection. for screw dia : 3.1 - 5.2 mm Blade length: 100 mm overall length: 207 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1 1/2 x 60 deg HSS 6FLT Countersink (55013)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 1/2-13 Thread Size, 1.25"L, Steel (GN8C----F7SB-21)
- KD TOOLS Extension, 3/8" Drive, 3" (81241)
- IRWIN 36" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth (1964715)
- HOLEX Hexagon screwdriver socket 3/8 inch fully insulated- Hexagon: 5mm (637689 5)
- HOLEX Screwdriver socket- hexagon- 1/2 inch fully insulated- Hexagon: 6mm (643809 6)
- HOLEX Hexagon screwdriver socket 3/8 inch fully insulated- Hexagon: 6mm (637689 6)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 5.5mm (660701 5,5)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 8mm (660701 8)
- HOLEX Screwdriver for Pozidriv, with power grip, Cross head size: 2 (668501 2)
- WESTWARD Demolition Slotted Screwdriver 3/8 in Square (401M13)
- Holex Screwdrivers and Nutdrivers