Shop All Screwdrivers
Holex
Screwdriver for Phillips, with power grip, Cross head size: 1
Mfr # 668401 1
Zoro # G609578396
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 187 mm
- For Screw Diameter 2.1 to 3 mm
- Blade Length 80 mm
- Cross-Head Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 668401 1
- Zoro # G609578396
- UPC # 4045197951601
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 187 mm |
For Screw Diameter | 2.1 to 3 mm |
Blade Length | 80 mm |
Cross-Head Size | 1 |
Details
Item | Screwdrivers |
Description
Multi-component power handle with grip zone optimised for torque and comfort. Blade of chrome vanadium steel surface chrome-plated. Chrom-Top tips for optimum rust protection. for screw dia : 2.1 - 3 mm Blade length: 80 mm overall length: 187 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Vane, ND220 (21432)
- DRILL AMERICA 1/4" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO1/4)
- CENTURY DRILL & TOOL #3 Jobber Length Drill Bit (11403)
- YG-1 TOOL CO Carbide Dream Drill W/ Coolant (8Xd) - Metric (DH421033)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 5.5mm (660701 5,5)
- HOLEX Screwdriver for Pozidriv, with power grip, Cross head size: 2 (668501 2)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 7mm (660701 7)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 12mm (660701 12)
- HOLEX Screwdriver socket- hexagon- 1/2 inch fully insulated- Hexagon: 6mm (643809 6)
- HOLEX Screwdriver socket- hexagon- 1/2 inch fully insulated- Hexagon: 5mm (643809 5)
- VULCAN Screwdriver Slot 3/16X4In (MP-SD03)
- Holex Screwdrivers and Nutdrivers