Shop All Screwdrivers
Holex
Screwdriver for Phillips, with power grip, Cross head size: 0
Mfr # 668401 0
Zoro # G309578528
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Screw Diameter Up to 2 mm
- Blade Length 60 mm
- Cross-Head Size 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 668401 0
- Zoro # G309578528
- UPC # 4045197951595
- Country of Origin Germany
- Category Screwdrivers
Dimensions
For Screw Diameter | Up to 2 mm |
Blade Length | 60 mm |
Cross-Head Size | 0 |
Details
Item | Screwdrivers |
Description
Multi-component power handle with grip zone optimised for torque and comfort. Blade of chrome vanadium steel surface chrome-plated. Chrom-Top tips for optimum rust protection. for screw dia : up to 2 mm Blade length: 60 mm overall length: 147 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UBT Fractional Step Drill Bit Set (10502)
- KRAFT TOOL Elite Series Square End T, 16"x3-1/8 (CFE064K)
- SLUGGER BY FEIN Annular Cutter, 13/16" dia., 2" Cutting D (63134206042)
- WESTWARD Wrench, Combination/Stubby, Metric, 8mm (54PP21)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 5.5mm (660701 5,5)
- HOLEX Screwdriver socket- hexagon- 1/2 inch fully insulated- Hexagon: 6mm (643809 6)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 7mm (660701 7)
- HOLEX Hexagon screwdriver socket 3/8 inch fully insulated- Hexagon: 6mm (637689 6)
- HOLEX Electrician's screwdriver for Pozidriv fully insulated- Cross-head size: 1 (668731 1)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 2.5mm (660701 2,5)
- TEKTON Stubby 1/4 Inch Slotted Hard Handle Screwdriver (DSS30250)
- Holex Screwdrivers