Shop All Screwdrivers
Holex
Screwdriver for flat head, with power grip, Blade width: 8mm
Mfr # 660701 8
Zoro # G309578603
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Collar Size 12 mm
- Tip Thickness 1.2 mm
- Blade Width 8 mm
- Blade Length 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 660701 8
- Zoro # G309578603
- UPC # 4045197951465
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Hex Collar Size | 12 mm |
Blade Width | 8 mm |
Blade Length | 150 mm |
Details
Item | Screwdrivers |
Tip Thickness | 1.2 mm |
Description
Multi-component power handle with grip zone optimised for torque and comfort. Hex blade of chrome vanadium steel chrome-plated. Chrom-Top tips for optimum rust protection. From size 5.5 with hexagon flats for wrench assistance. Tip thickness a: 1.2 mm Blade length: 150 mm overall length: 264 mm Hexagon collar for wrench assistance: 12 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND M16X2 D7 4FL 1003TN BOT TIN TAP (C83979)
- RIDGID Drain Cleaner, Model K-45AF-5 (K-45AF-1)
- REGAL CUTTING TOOLS 1/2"-13 NC H5 3 Fl Semi-Btm. Spiral Flute Accu-Shear Tap (033028TC)
- WILTON P-6.5, Prism Jaw Cap, 6-1/2in. Jaw Width (14876)
- HOLEX Screwdriver socket- hexagon- 1/2 inch fully insulated- Hexagon: 6mm (643809 6)
- HOLEX Screwdriver for flat, head, with power grip, Blade width: 3.5mm (660701 3,5)
- HOLEX Screwdriver for Phillips, with power grip, Cross head size: 2 (668401 2)
- HOLEX Screwdriver for Pozidriv, with power grip, Cross head size: 2 (668501 2)
- HOLEX Hexagon screwdriver socket 3/8 inch fully insulated- Hexagon: 5mm (637689 5)
- HOLEX Electrician's screwdriver for Pozidriv fully insulated- Cross-head size: 1 (668731 1)
- WITTE Precision Slotted Screwdriver 1/8 in Round (9T 89718)
- Holex Screwdrivers