Shop All Screwdrivers
Holex
Screwdriver for flat head, with power grip, Blade width: 7mm
Mfr # 660701 7
Zoro # G109578612
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 225 mm
- Blade Length 125 mm
- Tip Thickness 1.2 mm
- Blade Width 7 mm
- Hex Collar Size 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 660701 7
- Zoro # G109578612
- UPC # 4045197951458
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 225 mm |
Blade Length | 125 mm |
Blade Width | 7 mm |
Hex Collar Size | 10 mm |
Details
Item | Screwdrivers |
Tip Thickness | 1.2 mm |
Description
Multi-component power handle with grip zone optimised for torque and comfort. Hex blade of chrome vanadium steel chrome-plated. Chrom-Top tips for optimum rust protection. From size 5.5 with hexagon flats for wrench assistance. Tip thickness a: 1.2 mm Blade length: 125 mm overall length: 225 mm Hexagon collar for wrench assistance: 10 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dewalt De0240 Battery (DE0240 BATTERY DEWALT)
- DYNAMIC 5Pcs SAE Dbl Box End, Reversible Ratcheting Wrench Set, 25° Offset (D081201)
- ROBERTS Carpet Knee Kicker, Utility, Aluminum, Industrial Grade Steel (10-410)
- KENNEDY K2000 Series Roller Cabinet, 8 Drawer, Brown, 34 in W x 20 in D x 40 in H (348XB)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 12mm (660701 12)
- HOLEX Hexagon screwdriver socket 3/8 inch fully insulated- Hexagon: 5mm (637689 5)
- HOLEX Screwdriver for Phillips, with power grip, Cross head size: 2 (668401 2)
- HOLEX Electrician's screwdriver for Pozidriv fully insulated- Cross-head size: 1 (668731 1)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 5.5mm (660701 5,5)
- HOLEX Screwdriver socket- hexagon- 1/2 inch fully insulated- Hexagon: 6mm (643809 6)
- PICQUIC Dash 7 Multi-Bit Drvr (8107)
- Holex Screwdrivers and Nutdrivers