Shop All Screwdrivers
Holex
Screwdriver for flat head, with power grip, Blade width: 5.5mm
Mfr # 660701 5,5
Zoro # G809578516
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Thickness 1 mm
- Blade Width 5.5 mm
- Blade Length 100 mm
- Hex Collar Size 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 660701 5,5
- Zoro # G809578516
- UPC # 4045197951441
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Blade Width | 5.5 mm |
Blade Length | 100 mm |
Hex Collar Size | 8 mm |
Details
Item | Screwdrivers |
Tip Thickness | 1 mm |
Description
Multi-component power handle with grip zone optimised for torque and comfort. Hex blade of chrome vanadium steel chrome-plated. Chrom-Top tips for optimum rust protection. From size 5.5 with hexagon flats for wrench assistance. Tip thickness a: 1 mm Blade length: 100 mm overall length: 200 mm Hexagon collar for wrench assistance: 8 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Drive Pin Punch Set, Steel, 5 Piece (S248)
- BESSEY Pivot Handle Clamp, 24" Clamping cap. (GZ60-12PH)
- REED CSO1 HEAD FINISHED 98038 (CSO1H)
- KIPP Star Grip, DIN 6336 Similar, D=10-32X20, D1= 25, External Thread, Steel, Black Plastic, Cap Black (K0155.4A1X20)
- HOLEX Hexagon screwdriver socket 3/8 inch fully insulated- Hexagon: 6mm (637689 6)
- HOLEX Hexagon screwdriver socket 3/8 inch fully insulated- Hexagon: 5mm (637689 5)
- HOLEX Screwdriver for Torx- fully insulated- Torx profile: TX10 (625780 TX10)
- HOLEX Screwdriver socket- hexagon- 1/2 inch fully insulated- Hexagon: 5mm (643809 5)
- HOLEX Screwdriver socket- hexagon- 1/2 inch fully insulated- Hexagon: 6mm (643809 6)
- HOLEX Screwdriver for Phillips, with power grip, Cross head size: 0 (668401 0)
- TEKTON Stubby 1/4 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE10250)
- Holex Screwdrivers