Shop All Screwdrivers
Holex
Screwdriver for flat head, with power grip, Blade width: 2.5mm
Mfr # 660701 2,5
Zoro # G409578602
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 75 mm
- Tip Thickness 0.4 mm
- Blade Width 2.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 660701 2,5
- Zoro # G409578602
- UPC # 4045197951403
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Blade Length | 75 mm |
Blade Width | 2.5 mm |
Details
Item | Screwdrivers |
Tip Thickness | 0.4 mm |
Description
Multi-component power handle with grip zone optimised for torque and comfort. Hex blade of chrome vanadium steel chrome-plated. Chrom-Top tips for optimum rust protection. From size 5.5 with hexagon flats for wrench assistance. Tip thickness a: 0.4 mm Blade length: 75 mm overall length: 162 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Surface Conditioning Low Stretch Belt, 1 (7010365301)
- GERBER Fixed Blade Knife, Fine Edge, 4-13/16 in. (30-001058)
- URREA Urrea Adjustable Wrench, 708S, 8" Long, 1" Max Opening, Black Finish (708S)
- MELIN TOOL CO H Carbide 118 Deg. Jobber Length Drill Bit (HDR-H)
- HOLEX Screwdriver for Torx- fully insulated- Torx profile: TX10 (625780 TX10)
- HOLEX Screwdriver for Phillips, with power grip, Cross head size: 0 (668401 0)
- HOLEX Screwdriver socket- hexagon- 1/2 inch fully insulated- Hexagon: 6mm (643809 6)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 12mm (660701 12)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 5.5mm (660701 5,5)
- HOLEX Hexagon screwdriver socket 3/8 inch fully insulated- Hexagon: 5mm (637689 5)
- KLEIN TOOLS Adjustable Length Screwdriver Handle (32619)
- Holex Screwdrivers and Nutdrivers