Shop All Screwdrivers
Holex
Screwdriver for flat head, with power grip, Blade width: 12mm
Mfr # 660701 12
Zoro # G409578473
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 320 mm
- Tip Thickness 2 mm
- Blade Length 200 mm
- Blade Width 12 mm
- Hex Collar Size 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 660701 12
- Zoro # G409578473
- UPC # 4045197951489
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Overall Length | 320 mm |
Blade Length | 200 mm |
Blade Width | 12 mm |
Hex Collar Size | 16 mm |
Details
Item | Screwdrivers |
Tip Thickness | 2 mm |
Description
Multi-component power handle with grip zone optimised for torque and comfort. Hex blade of chrome vanadium steel chrome-plated. Chrom-Top tips for optimum rust protection. From size 5.5 with hexagon flats for wrench assistance. Tip thickness a: 2 mm Blade length: 200 mm overall length: 320 mm Hexagon collar for wrench assistance: 16 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pneumatic Wheel (GGS_42981)
- PROTO Satin Combination Wrench 5/8" - 6 Point (J1220HASD)
- HALDER SUPERCRAFT Dead Blow Hammer, 33 oz., 11-31/32" (3377.045)
- IRWIN Utility Knife Blade Cd20 (2084200)
- HOLEX Hexagon screwdriver socket 3/8 inch fully insulated- Hexagon: 6mm (637689 6)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 5.5mm (660701 5,5)
- HOLEX Screwdriver for Phillips, with power grip, Cross head size: 2 (668401 2)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 2.5mm (660701 2,5)
- HOLEX Hexagon screwdriver socket 3/8 inch fully insulated- Hexagon: 5mm (637689 5)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 8mm (660701 8)
- WERA Demolition Screwdriver #3 Hex with Hex Bolster (05017015001)
- Holex Screwdrivers and Nutdrivers