Shop All Mallets
Holex
Rubber Hammer, White, Face Dia: 90 mm
Mfr # 755550 A900
Zoro # G111460998
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Rubber
- Face Diameter 90 mm
- Handle Material Wood
- Type A900
- Handle Length 380 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Face Diameter | 90 mm |
Handle Length | 380 mm |
Head length | 140 mm |
Details
Head Material | Rubber |
Handle Material | Wood |
Item | Rubber Mallet |
Type | A900 |
Description
Rubber Hammer, White, Face Dia: 90 mm. Version: Made of tough rubber 90 Shore- non-rebound- with powerful impact. Worn faces can be reworked by turning on a lathe. With ash wood handle. White rubber face for working without formation of streaks. Standard: DIN 5128 Spare part: Spare handle available under No. 755600. Head length: 140 mm Head Dia: 90 mm Handle length: 380 mm Weight: 1150 g
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Ratcheted Modular Plug Crimper (902-360)
- PROTO Punch, Drift, 5/16 In (J965/8)
- HOUGEN 9/16 in. X 1 in. 12,000-Series Annular Cutter (12118)
- INSIZE Electronic Depth Gage (1141-150A)
- HALDER SIMPLEX Simplex 40 Mallet w/Soft Blue (3012.04)
- HALDER SIMPLEX Simplex 60 LONG HANDLE Mallet w/Black (3022.261)
- ABC HAMMERS 2 lb. Brass Hammer with 8" Fiberglass Handle (ABC2BFS)
- HALDER SIMPLEX Simplex 30 Mallet w/Soft Blue Rubber (3017.03)
- TEKTON Double-Faced Soft Mallet (30812)
- WESTWARD Rubber Mallet, Hickory, 16 Oz (6DWL0)
- WESTWARD Rubber Mallet, Hickory, 8 Oz (6DWL1)
- Holex Hammers and Striking Tools