Shop All Mallets
Holex
Rubber Hammer, White, Face Dia: 74 mm
Mfr # 755550 A600
Zoro # G811460991
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Rubber
- Face Diameter 74 mm
- Handle Material Wood
- Type A600
- Handle Length 380 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Face Diameter | 74 mm |
Handle Length | 380 mm |
Head length | 130 mm |
Details
Head Material | Rubber |
Handle Material | Wood |
Item | Rubber Mallet |
Type | A600 |
Description
Rubber Hammer, White, Face Dia: 74 mm. Version: Made of tough rubber 90 Shore- non-rebound- with powerful impact. Worn faces can be reworked by turning on a lathe. With ash wood handle. White rubber face for working without formation of streaks. Standard: DIN 5128 Spare part: Spare handle available under No. 755600. Head length: 130 mm Head Dia: 74 mm Handle length: 380 mm Weight: 750 g
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Flute Single End Ball Nose Stub ALTIN Coated (5433637)
- VESSEL IMPACT BALL Torsion Bit Holder H1/4"x300 (IBHBM300P1)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 1-1/8x12x17in, 4-Cutter (83714)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 22mm (84580N)
- BIG HORN 12 oz Mallet (22106)
- HALDER SIMPLEX Simplex 40 Mallet with Black Rubber (3026.04)
- K-TOOL INTERNATIONAL 20Oz Rubber Mallet (KTIXD71720R)
- STAHLWILLE TOOLS Rubber composition hammer d.55 mm 317 g (70140001)
- STANLEY Stanley 51-104 16 oz. 13-1/2" OAL Rubber Mallet - Pkg Qty 2 (51-104)
- ABC HAMMERS 1 lb. Brass Hammer with 10" Wood Handle (ABC1BW)
- TOLSEN Rubber Mallet 24oz Industrial Natural Rubber, Soft Type, Fiberglass Handle (25177)
- Holex Mallets