Shop All Mallets
Holex
Rubber Hammer, White, Face Dia: 64 mm
Mfr # 755550 A400
Zoro # G611460993
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Rubber
- Face Diameter 64 mm
- Handle Material Wood
- Type A400
- Handle Length 340 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Face Diameter | 64 mm |
Handle Length | 340 mm |
Head length | 115 mm |
Details
Head Material | Rubber |
Handle Material | Wood |
Item | Rubber Mallet |
Type | A400 |
Description
Rubber Hammer, White, Face Dia: 64 mm. Version: Made of tough rubber 90 Shore- non-rebound- with powerful impact. Worn faces can be reworked by turning on a lathe. With ash wood handle. White rubber face for working without formation of streaks. Standard: DIN 5128 Spare part: Spare handle available under No. 755600. Head length: 115 mm Head Dia: 64 mm Handle length: 340 mm Weight: 500 g
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Aluminum Torpedo Level Rare Earth Magnet, 9-Inch (935R)
- HHIP MT4 Medium Duty Live Center (3900-5004)
- S & W MANUFACTURING Knurled Non Lck Knob, 303SS, Ns P, 1/2-13" (SKNL-4)
- LENOX 3/4 in. W 2-Point Utility Blade, 100-Piece (20352-GOLD100D)
- BIG HORN 1-Inch Nylon Faced Hammer Mallet (19091)
- ABC HAMMERS 2 lb. Brass Hammer with 8" Fiberglass Handle (ABC2BFS)
- ABC HAMMERS 2 lb. Brass Hammer with 12" Fiberglass Handle (ABC2BFB)
- GEARWRENCH 16 oz. Rubber Mallet with Hickory Handle (82259)
- FREEMAN 18-Gauge 1-3/4" L-Cleat Flooring Nailer with Fiberglass Handle Flooring Mallet (G2F18GLCN)
- CENTURY DRILL & TOOL Rubber Mallet 16Oz Overall Length 12" (72290)
- GLOBAL INDUSTRIAL Rubber Mallet, 13L (502581)
- Holex Hammers and Striking Tools