Shop All Mallets
Holex
Rubber Hammer, White, Face Dia: 54 mm
Mfr # 755550 A200
Zoro # G311460996
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Rubber
- Face Diameter 54 mm
- Handle Material Wood
- Type A200
- Handle Length 320 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Face Diameter | 54 mm |
Handle Length | 320 mm |
Head length | 90 mm |
Details
Head Material | Rubber |
Handle Material | Wood |
Item | Rubber Mallet |
Type | A200 |
Description
Rubber Hammer, White, Face Dia: 54 mm. Version: Made of tough rubber 90 Shore- non-rebound- with powerful impact. Worn faces can be reworked by turning on a lathe. With ash wood handle. White rubber face for working without formation of streaks. Standard: DIN 5128 Spare part: Spare handle available under No. 755600. Head length: 90 mm Head Dia: 54 mm Handle length: 320 mm Weight: 300 g
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Full Polish Finish (J5250XL)
- GEDORE Torque Wrench, 3/4", 110-550ft/lb (4550-75)
- MILWAUKEE TOOL 2-5/8" X 11-3/8" One Piece Spline Core Bit (48-20-5462)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7169)
- HALDER SIMPLEX Simplex 50 Mallet with Black Rubber and (3029.05)
- BIG HORN 20 oz Mallet (22110)
- CENTURY DRILL & TOOL Rubber Mallet 16Oz Overall Length 12" (72290)
- DYNAMIC Tools 1.5lb Rubber Mallet, Hickory Handle (D041001)
- ABC HAMMERS 10 lb. Brass Hammer with 24" Fiberglass Handle (ABC10BFBS)
- K-TOOL INTERNATIONAL 16Oz Rubber Mallet (KTIXD71716R)
- ABC HAMMERS 1 lb. Brass Hammer with 10" Fiberglass Handle (ABC1BFB)
- Holex Hammers and Striking Tools