Shop All Mallets
Holex
Rubber Hammer, Black, Face Dia: 90 mm
Mfr # 755500 A900
Zoro # G211461000
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Rubber
- Face Diameter 90 mm
- Handle Material Wood
- Handle Length 380 mm
- Type A900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Face Diameter | 90 mm |
Handle Length | 380 mm |
Head length | 140 mm |
Details
Head Material | Rubber |
Handle Material | Wood |
Item | Rubber Mallet |
Type | A900 |
Description
Rubber Hammer, Black, Face Dia: 90 mm. Version: Made of tough rubber 90 Shore- non-rebound- with powerful impact. Worn faces can be reworked by turning on a lathe. With ash wood handle. Standard: DIN 5128 Spare part: Spare handle available under No. 755600. Head length: 140 mm Head Dia: 90 mm Handle length: 380 mm Weight: 1150 g
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Turning Toolholder, TNMG, MTANL08-2A, LH (73310150607)
- AMERICAN HAMMER Sledge Hammer, 4 lb., 14 In, Fiberglass (AM4BZFG)
- KO-KEN Nut Setter 8mm 6 Point 150mm Slide Magnet 1/4 Hex Drive (115G.150-8)
- DRILL AMERICA 12 Piece Plumber NPT Pipe Tap and Drill Kit (POUPLUM12)
- IMPACTO Mallet, Wood Handle, 12-2/5 In. L, 12 oz. (ERSM)
- HALDER SIMPLEX Simplex 60 Mallet w/Black and Grey Rubb (3023.06)
- ABC HAMMERS 4 lb. Brass Hammer with 8" Fiberglass Handle (ABC4BFS)
- OX TOOLS Trade Combination Rubber Mallet, 24oz (OX-T081924)
- STANLEY Stanley 57-522 Rubber Mallet, 18 oz. (57-522)
- STANLEY Hammer (57-530A)
- HALDER SIMPLEX Simplex 30 Mallet w/Black and Grey Rubb (3023.03)
- Holex Mallets