Shop All Mallets
Holex
Rubber Hammer, Black, Face Dia: 74 mm
Mfr # 755500 A600
Zoro # G011460890
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Rubber
- Face Diameter 74 mm
- Handle Material Wood
- Handle Length 380 mm
- Type A600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Face Diameter | 74 mm |
Handle Length | 380 mm |
Head length | 130 mm |
Details
Head Material | Rubber |
Handle Material | Wood |
Item | Rubber Mallet |
Type | A600 |
Description
Rubber Hammer, Black, Face Dia: 74 mm. Version: Made of tough rubber 90 Shore- non-rebound- with powerful impact. Worn faces can be reworked by turning on a lathe. With ash wood handle. Standard: DIN 5128 Spare part: Spare handle available under No. 755600. Head length: 130 mm Head Dia: 74 mm Handle length: 380 mm Weight: 750 g
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKIE TOOLS Twelve-Ton Compression Tool with Rubber (EP-510C)
- WILLIAMS Socket, 2 7/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 24 MM Size (JHW12M-624)
- SEGOMO TOOLS 3/8" Drive 72 Teeth Heavy Duty Reversible Extendable Ratchet (9-13") (9015193B)
- PROTO Skt Hex Bit 3-8 Dr 7-32 (577-49907/32)
- STEEL GRIP Rubber Mallet 16 Oz (2259323)
- TARPS NOW Rawhide Mallets (TA-GRM)
- ESTWING Mallet Rubber Blk 18Oz (DH-18)
- HECK INDUSTRIES 3 Piece Bossing Mallet Set (WFBM3SET)
- TEKTON Double-Faced Soft Mallet (30812)
- BIG HORN 16 oz Beech Wood Carving Mallet (26016)
- HALDER SIMPLEX Simplex 60 LONG HANDLE Mallet w/Black (3022.261)
- Holex Hammers and Striking Tools