Shop All Mallets
Holex
Rubber Hammer, Black, Face Dia: 64 mm
Mfr # 755500 B400
Zoro # G511461014
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Material Rubber
- Face Diameter 64 mm
- Handle Material Wood
- Handle Length 340 mm
- Type B400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Face Diameter | 64 mm |
Handle Length | 340 mm |
Head length | 115 mm |
Details
Head Material | Rubber |
Handle Material | Wood |
Item | Rubber Mallet |
Type | B400 |
Description
Rubber Hammer, Black, Face Dia: 64 mm. Version: Made of tough rubber 90 Shore- non-rebound- with powerful impact. Worn faces can be reworked by turning on a lathe. With ash wood handle. With one convex and one flat face. Standard: DIN 5128 Spare part: Spare handle available under No. 755600. Head length: 115 mm Head Dia: 64 mm Handle length: 340 mm Weight: 500 g
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Double Open End Wrench Set, 8Pc (000550174)
- TENG TOOLS Straight/Left Tin Snips - 492 (492)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #39 (47773)
- CRAFTSMAN Aluminum socket rail for durable storage (CMMT99401)
- TITAN 32 oz. Rubber Mallet (63232)
- HALDER SIMPLEX Simplex 60 Mallet w/Black Rubber/Stand (3022.26)
- GEARWRENCH 5 Pc Hammer and Mallet Set (KDT82303D)
- STANLEY Mallet, Rubber Head, Wood Handle (STHT56145)
- HALDER SIMPLEX Simplex 30 Mallet w/Soft Blu and Gry Rub (3013.03)
- ABC HAMMERS 1 lb. Brass Hammer with 10" Fiberglass Handle (ABC1BFB)
- THOR THOR BLACK RUBBER MALLET (90 DEGREE SHORE A) (TH61953)
- Holex Hammers and Striking Tools