Shop All Mallets
Holex
Rubber Hammer, Black, Face Dia: 64 mm
Mfr # 755500 A400
Zoro # G511460901
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Rubber
- Face Diameter 64 mm
- Handle Material Wood
- Handle Length 340 mm
- Type A400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Face Diameter | 64 mm |
Handle Length | 340 mm |
Head length | 115 mm |
Details
Head Material | Rubber |
Handle Material | Wood |
Item | Rubber Mallet |
Type | A400 |
Description
Rubber Hammer, Black, Face Dia: 64 mm. Version: Made of tough rubber 90 Shore- non-rebound- with powerful impact. Worn faces can be reworked by turning on a lathe. With ash wood handle. Standard: DIN 5128 Spare part: Spare handle available under No. 755600. Head length: 115 mm Head Dia: 64 mm Handle length: 340 mm Weight: 500 g
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 7/16" Hex SAE Socket, 6 Points (53YU06)
- MAYHEW SELECT Cold Chisel, 1/2 in. x 12 in., Steel, BO (12002)
- FOWLER 0.400-1.2"/10-30mm Internal Electronic Caliper Gage (545546230)
- QUALTOOL Slotted Power Bit, 1/4" Hex, 1-15/ (20-2S)
- BIG HORN 1-1/2 Inch Nylon Faced Hammer Mallet (19092)
- KRAFT TOOL 32 oz. Rubber Mallet, Non-Marring, 2 1/1 in Face Dia., 13 3/4 in L Wood Handle (FC551)
- URREA Urrea 1435DB 4Lb. Dead Blow Soft Face Mallet Polyurethane Handle (1435DB)
- URREA Rubber Mallet with black color rubber head 16Oz (1367)
- TOLSEN Two Way Mallet PVC Heads, Grip Pro Fiberglass Handle (25042)
- ABC HAMMERS 5 lb. Brass Hammer with 14" Fiberglass Handle (ABC5BF)
- HALDER SIMPLEX Simplex 30 Mallet w/Black and Grey Rubb (3023.03)
- Holex Mallets