Shop All Mallets
Holex
Rubber Hammer, Black, Face Dia: 54 mm
Mfr # 755500 A200
Zoro # G511460840
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Rubber
- Face Diameter 54 mm
- Handle Material Wood
- Handle Length 320 mm
- Type A200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Face Diameter | 54 mm |
Handle Length | 320 mm |
Head length | 90 mm |
Details
Head Material | Rubber |
Handle Material | Wood |
Item | Rubber Mallet |
Type | A200 |
Description
Rubber Hammer, Black, Face Dia: 54 mm. Version: Made of tough rubber 90 Shore- non-rebound- with powerful impact. Worn faces can be reworked by turning on a lathe. With ash wood handle. Standard: DIN 5128 Spare part: Spare handle available under No. 755600. Head length: 90 mm Head Dia: 54 mm Handle length: 320 mm Weight: 300 g
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 9/16" x 3" (HMY.9/16)
- FREUD Ogee Bit (Quadra-Cut), 1-3/8" dia. (38-172)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-28100SS)
- IRWIN Lenox Gold 8 in. Bi-Metal Reciprocating Saw Blade 18 TPI 5 pk (21070818GR)
- ABC HAMMERS 3 lb. Brass Hammer with 14" Fiberglass Handle (ABC3BF)
- ABC HAMMERS 8 lb. Brass Hammer with 32" Wood Handle (ABC8BW)
- ABC HAMMERS 10 lb. Brass Hammer with 24" Fiberglass Handle (ABC10BFBS)
- IMPACTO Mallet, Wood Handle, 12-2/5 In. L, 12 oz. (ERSM)
- WESTWARD Mallet, Fiberglass/PVC, 24 oz., 13-3/4 in (22PN84)
- WOKIN Natural Rubber Mallet 24 Oz Industrial (251724)
- STAHLWILLE TOOLS Rubber composition hammer d.75 mm 780 g (70140003)
- Holex Hammers and Striking Tools