Shop All Mallets
Holex
Rubber Hammer, Black, Face Dia: 40 mm
Mfr # 755500 A100
Zoro # G211460928
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Rubber
- Face Diameter 40 mm
- Handle Material Wood
- Handle Length 260 mm
- Type A100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Face Diameter | 40 mm |
Handle Length | 260 mm |
Head length | 80 mm |
Details
Head Material | Rubber |
Handle Material | Wood |
Item | Rubber Mallet |
Type | A100 |
Description
Rubber Hammer, Black, Face Dia: 40 mm. Version: Made of tough rubber 90 Shore- non-rebound- with powerful impact. Worn faces can be reworked by turning on a lathe. With ash wood handle. Standard: DIN 5128 Spare part: Spare handle available under No. 755600. Head length: 80 mm Head Dia: 40 mm Handle length: 260 mm Weight: 150 g
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HEX KEY METRIC SET 9 PC BALL END FOLDING (TL12705)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6440MH)
- WESTWARD 11/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL73)
- WESTWARD 2-3/8" HSS Bright Jobber Length Drill Bit (6NRY5)
- BIG HORN Replacement Nylon Face for 1-1/2 Inch Hammer Head (19094)
- ABC HAMMERS 2 lb. Brass Hammer with 12.5" Wood Handle (ABC2BW)
- CROWN TOOLS Lacquered Finish 18 oz Round Woodcarvers Mallet (22204)
- QUIKRETE Walkmaker Brick Bond (692133)
- SURTEK White Rubber Mallet 22Oz (600B)
- TOLSEN Dead-Blow Mallet 32oz Non-Marring PVC Plastic Faces, Non-Rebounding, Non-Spark (25040)
- HALDER SIMPLEX Simplex 30 Mallet w/Black and Grey Rubb (3023.03)
- Holex Mallets