Shop All Hand Files and Rasps
Holex
Round file, Cut 2, Length without tang: 250 mm
Mfr # 514210 250
Zoro # G909578461
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape F
- Cut Type 2
- Diameter 9.2 mm
- Blade Length 250 mm
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 514210 250
- Zoro # G909578461
- UPC # 4045197571694
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Diameter | 9.2 mm |
Blade Length | 250 mm |
Details
Item | Engineer's file |
Profile Shape | F |
Cut Type | 2 |
Shape | Round |
Standards | DIN 7261 |
Description
The blanks are forged and ground, manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file. With helical cut. Application: The quality file for workshop use with long tool life and high removal rate. Standard: DIN 7261 Form F Standard: DIN 7261 Diameter: 9.2 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push Mag Sweeper, 22-1/2 In, 97 lb Pull (10E766)
- FLEMING SUPPLY 18-piece Screwdriver Set with Wall Mount and Magnetic Tips, Precision Kit, Flatheads, Phillips, Torx (629782ZIY)
- ZORO SELECT Annular Cutter, M2 HSS, 1/2 Dia, 1 Cut D (4TGZ1)
- RIDGID Diehead, 842 Npt Lh L/Dies (23282)
- HOLEX File Set with 2-Component Handle, 5 Pieces in a Tool Roll, Cut 2, Length without Tang: 250 mm (517420 250)
- HOLEX File Set with 2-Component Handle, 5 Pieces in a Tool Roll, Cut 2, Length without Tang: 200 mm (517420 200)
- HOLEX Three square file- Cut 3- Length without tang: 200 mm (511220 200)
- HOLEX Workshop file set in Heavy Duty Foam, 5 Pc (952211 5)
- WESTWARD Taper File, 6 in., Triangular (26KR02)
- PFERD 8" Three Square File - Smooth Cut (11102)
- URREA Flat smooth file 8" (UFPM8)
- Holex Hand Files and Rasps